Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0050S040W, 40 micron, Outside-In
Mfr # MF0360036
Zoro # G8431379
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0050S040W
- Filter Rating (Microns) 40
- Flow Direction Outside-In
- Height 12.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0360036
- Zoro # G8431379
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.72 |
Thread Size | 1 |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0050S040W |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | BSP |
Collapse Pressure | 145 |
Micron Rating | 40 |
OEM Replacement Brand | HYDAC/HYCON |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0366599 replaces OEM 0050S040W by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 12.72in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSW-1/8-8 (QSW-1/8-8)
- MILLENNIUM FILTER Hydraulic Filter, replaces QUALITY-FILTRATION QH9600A06B08, Pressure Line, 6 micron (ZX-QH9600A06B08)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- MAIN FILTER Hydraulic Filter, replaces TEREX 8520065, 10 micron, Outside-In, Glass (MF0592320)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- Main Filter Hydraulic Filtration