Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0030D020BNHC, Pressure Line, 25 micron, Outside-In
Mfr # MF0060281
Zoro # G8388855
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0030D020BNHC
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060281
- Zoro # G8388855
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.66 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0030D020BNHC |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.49 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.176 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0318573 replaces OEM 0030D020BNHC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.66in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.492inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ7)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9493MPG, Pressure Line, 10 micron, Outside-In (MF0060489)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04244, Pressure Line, 10 micron, Outside-In (MF0419155)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7202F010BS, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268873, Pressure Line, 10 micron, Outside-In (MF0436034)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCR63213, Pressure Line, 10 micron, Outside-In (MF0059280)
- Main Filter Hydraulic Filtration