Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HPNSXL1012MB, 10 micron, Outside-In
Mfr # MF0507065
Zoro # G9044929
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
- Beta Ration 2 1000/12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0507065
- Zoro # G9044929
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.03 |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPNSXL1012MB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.76 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | HY-PRO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0715036 replaces OEM HPNSXL1012MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.031in OD Top: 1.850in OD Bottom: 1.850in ID Top: 0.764inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces SCHUPP HY93672, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Main Filter Hydraulic Filters