Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HPNL512MB, 10 micron, Outside-In
Mfr # MF0578575
Zoro # G9159074
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
- Beta Ration 2 1000/12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578575
- Zoro # G9159074
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.24 |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPNL512MB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 0.77 |
Collapse Pressure | 217 |
Micron Rating | 10 |
OEM Replacement Brand | HY-PRO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.416 |
Product Media | Glass |
Description
Main Filter MF0715034 replaces OEM HPNL512MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.24in OD Top: 1.77in OD Bottom: 1.77in ID Top: 0.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A349SD-120-A)
- FAULHABER BRUSHLESS DC MOTOR WITH GEARHEAD 5/16IN GEARMOTOR (3564V0060 38/1S)
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- Main Filter Hydraulic Filters