Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HPCU310MB, Return Line, 10 micron, Outside-In
Mfr # MF0062555
Zoro # G8929745
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPCU310MB
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062555
- Zoro # G8929745
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPCU310MB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.99 |
ID Bottom | 2.99 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | HY-PRO |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.9 |
Product Media | Glass |
Description
Main Filter MF0715023 replaces OEM HPCU310MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.84in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.992in ID_Bottom: 2.992inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- 3M Diffuser 30657, 1 Per Poly Bag 1 bag/pk (30657)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X7/8 (2AK41X7/8)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- MAIN FILTER Hydraulic Filter, replaces WIX R90C25CV, Return Line, 25 micron, Outside-In (MF0357743)
- MAIN FILTER Hydraulic Filter, replaces PARKER 934204, Return Line, 25 micron, Outside-In (MF0579372)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY8501620PV3, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RMR435L20B, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C10GB, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- Main Filter Hydraulic Filtration