Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HP53160W, Suction, 60 micron, Inside-Out
Mfr # MF0065927
Zoro # G9014865
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP53160W
- Filter Rating (Microns) 60
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065927
- Zoro # G9014865
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.93 |
Details
Filter Style | Suction |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP53160W |
Filter Rating (Microns) | 60 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/60 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | HY-PRO |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
Description
Main Filter MF0834110 replaces OEM HP53160W by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- FAG BEARINGS FAG-6006Z, Deep Groove BBear, Single Row 90Mm, 6006Z (6006Z)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- MARATHON MOTORS Air Compressor Motor, 3 hp, 3450 RPM (5KCR48UN2653Y)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010BN, Suction, 10 micron (ZX-0160MA010BN)
- Main Filter Hydraulic Filtration