Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HP500L510M, Pressure Line, 10 micron, Outside-In
Mfr # MF0060985
Zoro # G8884936
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060985
- Zoro # G8884936
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.59 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP500L510M |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HY-PRO |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Glass |
Description
Main Filter MF0422385 replaces OEM HP500L510M by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 5.59in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- DIXON CM Unvalved Coupler, 3/8", Fem NPTF, 1/4" (3CMF2-B-E)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932623Q, Pressure Line, 5 micron, Outside-In (MF0059616)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- MAIN FILTER Hydraulic Filter, replaces FLUID POWER EXPRESS FA70131, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04264, Pressure Line, 10 micron, Outside-In (MF0059828)
- MAIN FILTER Hydraulic Filter, replaces WIX D60F10CV, Pressure Line, 10 micron, Outside-In (MF0579378)
- MAIN FILTER Hydraulic Filter, replaces WIX D95A06GWAV, Pressure Line, 5 micron, Outside-In (MF0575937)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN3HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- Main Filter Hydraulic Pressure Line Filters