Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HP450L96MB, Suction, 5 micron, Inside-Out
Mfr # MF0577252
Zoro # G9025049
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP450L96MB
- Filter Rating (Microns) 5
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577252
- Zoro # G9025049
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.52 |
Details
Filter Style | Suction |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP450L96MB |
Filter Rating (Microns) | 5 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.5 |
ID Bottom | 1.5 |
Collapse Pressure | 73 |
Micron Rating | 5 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Glass |
OEM Replacement Brand | HY-PRO |
Filter Type | Suction |
Description
Main Filter MF0432218 replaces OEM HP450L96MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- BRENNAN INDUSTRIES 02MORB-02MP Straight (6401-02-02-O)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT88P-120-A)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 0.63" Stroke (H0500)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- Main Filter Hydraulic Suction Filters