Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HP450L940WB, Suction, 40 micron, Inside-Out
Mfr # MF0063274
Zoro # G9037134
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP450L940WB
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063274
- Zoro # G9037134
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.52 |
Details
Filter Style | Suction |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP450L940WB |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/40 |
Seal Type | Buna |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.5 |
ID Bottom | 1.5 |
Collapse Pressure | 73 |
Micron Rating | 40 |
OEM Replacement Brand | HY-PRO |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Wire Mesh |
Description
Main Filter MF0432265 replaces OEM HP450L940WB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- GATES Hydraulic Coupling-Megacrimp, G25100-0404 (G25100-0404)
- WALTER SURFACE TECHNOLOGIES COOLCUT SYSTEM CLEANER 5.2 Gal (58C107)
- DODGE Grip Tight Adapter Ball Bearings, GT Bearing Inserts, INS-GT-203 (129792 2-3/16 GT 203 ASSY INS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P560693, Suction, 10 micron (ZX-P560693)
- Main Filter Hydraulic Filtration