Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HY-PRO HP06DNL712MB, Pressure Line, 10 micron, Outside-In
Mfr # MF0060059
Zoro # G8789614
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060059
- Zoro # G8789614
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.02 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP06DNL712MB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HY-PRO |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.572 |
Product Media | Glass |
Description
Main Filter MF0419725 replaces OEM HP06DNL712MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.02in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1575 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B59)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 47 RPM Nameplate RPM, 90V DC Voltage (1LPW4)
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 7.25 in OD (2AK741)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS8H, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160DN500WHC, Pressure Line, Outside-In (MF0625097)
- MAIN FILTER Hydraulic Filter, replaces DENISON DE0272B2C03, Pressure Line, 3 micron, Outside-In (MF0576118)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL183MB, Pressure Line, 3 micron, Outside-In (MF0059510)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE090H10B, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2256FKN6H, Pressure Line, 5 micron, Outside-In (MF0059616)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- Main Filter Hydraulic Filtration