Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HITACHI 4488239, 10 micron, Outside-In, Cellulose
Mfr # MF0594813
Zoro # G2833961
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HITACHI
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594813
- Zoro # G2833961
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.45 |
Details
Replaces OEM Brand | HITACHI |
Replaces OEM Part | 4488239 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 100 |
Micron Rating | 10 |
OEM Replacement Brand | HITACHI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.405 |
Product Media | Cellulose |
Description
Main Filter MF0594815 replaces OEM 4488239 by HITACHI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 4.449in OD Top: 1.654in OD Bottom: 1.634in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- MAIN FILTER Hydraulic Filter, replaces WIX 557125, Pressure Line, 25 micron, Outside-In (MF0059646)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- INTERSTATE PNEUMATICS Hose Repair Kit With Crimp Tool (For 3/16 Inch, 1/4 Inch ID Hose) (H4FK)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- NORMAN 535FB3AN Replacement/Interchange Hydraulic Filter (MF0058388)
- Main Filter Hydraulic Filters