Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass
Mfr # MF0594137
Zoro # G2927980
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HILLIARD/HILCO
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594137
- Zoro # G2927980
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.01 |
Details
Replaces OEM Brand | HILLIARD/HILCO |
Replaces OEM Part | PH31211CG |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.32 |
ID Bottom | 1.32 |
Collapse Pressure | 235 |
Micron Rating | 10 |
OEM Replacement Brand | HILLIARD/HILCO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.03 |
Product Media | Glass |
Description
Main Filter MF0594136 replaces OEM PH31211CG by HILLIARD/HILCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.01in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.32in ID_Bottom: 1.32inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050708)
- CLIMAX METAL PRODUCTS M2C-32-S Metric Two-Piece Clamping Collar (M2C-32-S)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10919, 10 micron, Outside-In, Cellulose (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH56054, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Main Filter Hydraulic Filtration