Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH93019, Return Line, 125 micron, Outside-In
Mfr # MF0577072
Zoro # G2893936
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HIFI
- Filter Rating (Microns) 125
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577072
- Zoro # G2893936
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.35 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH93019 |
Filter Rating (Microns) | 125 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 145 |
Micron Rating | 125 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.431 |
Product Media | Wire Mesh |
Wire Mesh | Return Line |
Description
Main Filter MF0506148 replaces OEM SH93019 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Viton Height: 3.35in OD Top: 2.76in OD Bottom: 2.76in ID Top: 1.38in ID_Bottom: 1.38inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 45'' Long x 8 Ribs Wide - 450J8 (450J8)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301057, Return Line, 25 micron, Outside-In (MF0357642)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170063, Return Line, 25 micron, Outside-In (MF0063084)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171527, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02068, Return Line, 10 micron, Outside-In (MF0063211)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937815, Return Line, 40 micron, Inside-Out (MF0063484)
- Main Filter Hydraulic Return Line Filters