Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH84206, Return Line, 40 micron, Outside-In
Mfr # MF0578709
Zoro # G2850332
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HIFI
- Replaces OEM Part SH84206
- Filter Rating (Microns) 40
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578709
- Zoro # G2850332
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH84206 |
Filter Rating (Microns) | 40 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 3/40 |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 145 |
Micron Rating | 40 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.145 |
Product Media | Wire Mesh |
Wire Mesh | Return Line |
Description
Main Filter MF0436436 replaces OEM SH84206 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 9.84in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.067in ID_Bottom: 2.067inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- MILTON Brass Hole Ferrule, 1"x.656 I.D. (1654-6)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- MAIN FILTER Hydraulic Filter, replaces STANLEY 40408, Return Line, 25 micron, Outside-In (MF0063888)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938304Q, Return Line, 25 micron, Outside-In (MF0063942)
- MAIN FILTER Hydraulic Filter, replaces WIX R17D10G, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron, Outside-In (MF0436382)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306208, Return Line, 25 micron, Outside-In (MF0064333)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- Main Filter Hydraulic Return Line Filters