Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH75189, Pressure Line, 100 micron, Outside-In
Mfr # MF0576327
Zoro # G2844909
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HIFI
- Replaces OEM Part SH75189
- Filter Rating (Microns) 100
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576327
- Zoro # G2844909
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.37 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH75189 |
Filter Rating (Microns) | 100 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.9 |
Collapse Pressure | 435 |
Micron Rating | 100 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.596 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0420949 replaces OEM SH75189 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 6.37in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round (2MEC2)
- DIXON PD-Series Dust Cap, 1/8", Nitrile (H1DC)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 890020SM10NBR, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566398, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045V2H05, Pressure Line, 5 micron, Outside-In (MF0058438)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- Main Filter Hydraulic Filtration