Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH75036, Pressure Line, 10 micron, Outside-In
Mfr # MF0060202
Zoro # G2938666
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HIFI
- Replaces OEM Part SH75036
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060202
- Zoro # G2938666
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH75036 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.34 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0420308 replaces OEM SH75036 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.81in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- CAMOZZI #6430 04-02, Male Branch Tee Swivel, 1/4" OD X 1/8" NPT (6430 04-02)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04287, Pressure Line, 5 micron, Outside-In (MF0306447)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KK10, Pressure Line, 10 micron, Outside-In (MF0059501)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566210, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931413, Pressure Line, 25 micron, Outside-In (MF0058774)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH301FV1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In (MF0060475)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS4H, Pressure Line, 10 micron, Outside-In (MF0058482)
- Main Filter Hydraulic Filtration