Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH74251SP, Return Line, 10 micron, Outside-In
Mfr # MF0619782
Zoro # G3046789
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HIFI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 18537
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0619782
- Zoro # G3046789
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.02 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH74251SP |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 18537 |
Seal Type | Viton |
OD Top | 2.48 |
OD Bottom | 2.48 |
ID Top | 1.11 |
ID Bottom | 1.11 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HIFI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.687 |
Product Media | Polyester |
Description
Main Filter MF0619785 replaces OEM SH74251SP by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 10 Seal Type: Viton Height: 6.024in OD Top: 2.476in OD Bottom: 2.476in ID Top: 1.114in ID_Bottom: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- BOWER Cone & Cup - 25 Mm Id X 62 Mm Od X 18.25 Mm W; Single Row; Case Carburized Steel (30305)
- MAIN FILTER Hydraulic Filter, replaces BUYER'S U9L3FE, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces OMT CR171C10R, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In (MF0064109)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces WIX R66D20L, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces HITACHI E4099538, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF12NCC, Return Line, 10 micron, Inside-Out (MF0063386)
- Main Filter Hydraulic Return Line Filters