Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces HIFI SH63427, Suction, 60 micron, Inside-Out
Mfr # MF0065742
Zoro # G2887852
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand HIFI
- Replaces OEM Part SH63427
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065742
- Zoro # G2887852
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 12.99 |
Details
Filter Style | Suction |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH63427 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/60 |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 2.36 |
ID Bottom | 2.36 |
Collapse Pressure | 44 |
Micron Rating | 60 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0431971 replaces OEM SH63427 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 12.99in OD Top: 3.15in OD Bottom: 3.15in ID Top: 2.362in ID_Bottom: 2.362inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- BESTORQ H Timing Belts (660H100)
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L08)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 1/4" Male BSPP (G) (NSC06-G02)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- Main Filter Hydraulic Suction Filters