Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HIFI SH60200, 25 micron, Outside-In, Cellulose
Mfr # MF0066202
Zoro # G2974576
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HIFI
- Replaces OEM Part SH60200
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066202
- Zoro # G2974576
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.5 |
Details
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH60200 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 4.41 |
OD Bottom | 4.41 |
ID Top | 2.76 |
ID Bottom | 2.76 |
Collapse Pressure | 72 |
Micron Rating | 25 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0615044 replaces OEM SH60200 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 11.5in OD Top: 4.41in OD Bottom: 4.41in ID Top: 2.76in ID_Bottom: 2.76inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- TOMPKINS Hydraulic Fitting-Steel04FJ BULKHEAD NUT (0306-04)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- Main Filter Hydraulic Filtration