Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH57158, Pressure Line, 3 micron, Outside-In
Mfr # MF0058476
Zoro # G2723197
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HIFI
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058476
- Zoro # G2723197
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.48 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH57158 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.01 |
OD Bottom | 2.01 |
ID Top | 0.94 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9435 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0414867 replaces OEM SH57158 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 4.48in OD Top: 2.008in OD Bottom: 2.008in ID Top: 0.937inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- SPEEDAIRE Bowl and O-Ring, Intermediate (GGS_56604)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A06GAV, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON R921H0403A, Pressure Line, 3 micron, Outside-In (MF0058390)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces WIX D44A25TAV, Pressure Line, 25 micron, Outside-In (MF0058496)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925838, Pressure Line, 3 micron, Outside-In (MF0059654)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 170Z123A, Pressure Line, 25 micron, Outside-In (MF0576106)
- Main Filter Hydraulic Filtration