Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces HIFI SH53127, Suction, 100 micron, Inside-Out
Mfr # MF0065954
Zoro # G2861480
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand HIFI
- Replaces OEM Part SH53127
- Filter Rating (Microns) 100
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065954
- Zoro # G2861480
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.41 |
Details
Filter Style | Suction |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH53127 |
Filter Rating (Microns) | 100 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 4/100 |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 3.62 |
Collapse Pressure | 73 |
Micron Rating | 100 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.4 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0587270 replaces OEM SH53127 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 11.41in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 3.622inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- GATES Polyflex Belts, 3M450 (3M450)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P25A, Suction, 25 micron (ZX-CSG50P25A)
- Main Filter Hydraulic Filtration