Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH53035, Return Line, 10 micron, Inside-Out
Mfr # MF0063689
Zoro # G2924316
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HIFI
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063689
- Zoro # G2924316
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 22.83 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH53035 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.2 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0428162 replaces OEM SH53035 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 22.83in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B221, V-Belt 5/8 X 224 (B221)
- FAFNIR Single Row Ball Bearing, Wide-Type - Sealed (W208PP C2)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- BREEZE Hose Clamp, HD, CT, SAE 212,410SS, PK10 (CT 200 L SS)
- MAIN FILTER Hydraulic Filter, replaces DENISON DER502V2C10, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306208, Return Line, 25 micron, Outside-In (MF0064333)
- MAIN FILTER Hydraulic Filter, replaces WESTERN FILTER ER141B3C20, Return Line, 25 micron, Inside-Out (MF0063407)
- MAIN FILTER Hydraulic Filter, replaces WIX 557523, Return Line, 3 micron, Outside-In (MF0064283)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- MILLENNIUM FILTER Hydraulic Filter, replaces REINTJES A338362, Return Line, 10 micron (ZX-A338362)
- Main Filter Hydraulic Filtration