Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HIFI SH52261, Pressure Line, 3 micron, Outside-In
Mfr # MF0576085
Zoro # G2881528
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HIFI
- Replaces OEM Part SH52261
- Filter Rating (Microns) 3
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576085
- Zoro # G2881528
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 13.11 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH52261 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.59 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.969 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0586830 replaces OEM SH52261 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 13.11in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.59inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- POWERDRIVE QD Bushing, SF, 50mm (SF-50MM)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZ10, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP20L86MB, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG120HH, Pressure Line, 5 micron, Outside-In (MF0061065)
- MAIN FILTER Hydraulic Filter, replaces WIX D60F10CV, Pressure Line, 10 micron, Outside-In (MF0579378)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD160G10B, Pressure Line, 10 micron (ZX-DHD160G10B)
- Main Filter Hydraulic Filtration