Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HIFI SH52125, 10 micron, Glass
Mfr # MF0066056
Zoro # G2833779
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HIFI
- Replaces OEM Part SH52125
- Filter Rating (Microns) 10
- Filter Media Glass
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066056
- Zoro # G2833779
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 23.54 |
Details
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH52125 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.65 |
OD Bottom | 4.65 |
ID Top | 2.34 |
ID Bottom | 2.34 |
Collapse Pressure | 100 |
Micron Rating | 10 |
OEM Replacement Brand | HIFI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0432875 replaces OEM SH52125 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 23.54in OD Top: 4.65in OD Bottom: 4.65in ID Top: 2.34in ID_Bottom: 2.34inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 175 psi (ST2533-1A175)
- MEGADYNE HTB Timing G BELT T-BELTS (500-5M-32)
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG101, 25 micron, Outside-In, Glass (MF0592944)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- Main Filter Hydraulic Filters