Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HIAB FOCO 9824499, 25 micron, Inside-Out, Glass
Mfr # MF0065977
Zoro # G2766140
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HIAB FOCO
- Replaces OEM Part 9824499
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065977
- Zoro # G2766140
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.91 |
Details
Replaces OEM Brand | HIAB FOCO |
Replaces OEM Part | 9824499 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.83 |
OD Bottom | 2.83 |
ID Top | 0.33 |
ID Bottom | 1.77 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | HIAB FOCO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8695 |
Product Media | Glass |
Description
Main Filter MF0104117 replaces OEM 9824499 by HIAB FOCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 5.91in OD Top: 2.83in OD Bottom: 2.83in ID Top: 0.33in ID_Bottom: 1.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 7/8 FHP VP SHEAVE (1VL44 X 7/8 FHP VP SHEAVE)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 (JRM3939-90UB9)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- Main Filter Hydraulic Filtration