Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HASTINGS HF932, 10 micron, Outside-In, Cellulose
Mfr # MF0066211
Zoro # G2716398
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HASTINGS
- Replaces OEM Part HF932
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066211
- Zoro # G2716398
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.31 |
Details
Replaces OEM Brand | HASTINGS |
Replaces OEM Part | HF932 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Cork |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.31 |
ID Bottom | 3.31 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | HASTINGS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0316526 replaces OEM HF932 by HASTINGS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Cork Height: 18.31in OD Top: 4.96in OD Bottom: 4.96in ID Top: 3.31in ID_Bottom: 3.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-53)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer (FBS88)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG100, 25 micron, Outside-In, Glass (MF0592865)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 407273, 40 micron, Outside-In (MF0360036)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- Main Filter Hydraulic Filters