Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces GROVE 3042991, Return Line, 10 micron, Inside-Out
Mfr # MF0063771
Zoro # G3120508
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand GROVE
- Replaces OEM Part 3042991
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063771
- Zoro # G3120508
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 32.48 |
Details
Filter Style | Return Line |
Replaces OEM Brand | GROVE |
Replaces OEM Part | 3042991 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 7.95 |
OD Bottom | 7.95 |
ID Top | 6.18 |
ID Bottom | 0.56 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | GROVE |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 12.8 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0705606 replaces OEM 3042991 by GROVE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 32.48in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER V-belt (P463-A49)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 6.00" OD (3V601)
- GAST Stock 36/Skid 1Up-Nrv-3A Air Motor (1UP-NRV-3A)
- DAYTON 5L830 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (3GWF1)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 10850LAP200006P, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE070G10B, Return Line, 10 micron, Outside-In (MF0064109)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCD, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In (MF0064474)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4214, Return Line, 25 micron, Outside-In (MF0062991)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR33002, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH7035, Return Line, 10 micron, Outside-In (MF0063132)
- Main Filter Hydraulic Filtration