Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces GRESEN 3280001, 125 micron, Outside-In, Wire Mesh
Mfr # MF0066371
Zoro # G2760960
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand GRESEN
- Filter Rating (Microns) 125
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type BUNA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066371
- Zoro # G2760960
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.09 |
Details
Replaces OEM Brand | GRESEN |
Replaces OEM Part | 3280001 |
Filter Rating (Microns) | 125 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | BUNA |
OD Top | 4.25 |
OD Bottom | 4.25 |
ID Top | 1.81 |
ID Bottom | 1.81 |
Micron Rating | 125 |
OEM Replacement Brand | GRESEN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.112 |
Product Media | Wire Mesh |
Description
Main Filter MF0176210 replaces OEM 3280001 by GRESEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: BUNA Height: 7.090in OD Top: 4.250in OD Bottom: 4.250in ID Top: 1.810in ID_Bottom: 1.810inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- DYNABRADE Air Inlet, 18405 (18405)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- Main Filter Hydraulic Filtration