Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces GENERAL ELECTRIC 258A4860P002, 3 micron, Outside-In, Glass
Mfr # MF0066013
Zoro # G2757086
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand GENERAL ELECTRIC
- Replaces OEM Part 258A4860P002
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066013
- Zoro # G2757086
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.3 |
Details
Replaces OEM Brand | GENERAL ELECTRIC |
Replaces OEM Part | 258A4860P002 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.69 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | GENERAL ELECTRIC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.355 |
Product Media | Glass |
Description
Main Filter MF0175320 replaces OEM 258A4860P002 by GENERAL ELECTRIC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 11.3in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.69inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-62Y)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG140, 25 micron, Inside-Out (MF0065966)
- SCHROEDER KZX7 Replacement/Interchange Hydraulic Filter (MF0059475)
- Main Filter Hydraulic Filtration