Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In
Mfr # MF0059662
Zoro # G3102892
original price:
$57.39
5% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FRANKLIN
- Replaces OEM Part 1507066
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059662
- Zoro # G3102892
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.6 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FRANKLIN |
Replaces OEM Part | 1507066 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.42 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | FRANKLIN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 1.056 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0698788 replaces OEM 1507066 by FRANKLIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.6in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- WESTWARD Fitting Cap, 65 Deg., PP, 1-21/32"L, Rd, PK10 (52NZ45)
- BESTORQ Aftermarket CARDINAL A22563 Replacement Belt, 3V500 (3V500)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 0110EAM122F1, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932675Q, Pressure Line, 5 micron, Outside-In (MF0059471)
- MAIN FILTER Hydraulic Filter, replaces ALAMO 2961001, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH02450, Pressure Line, 10 micron, Outside-In (MF0061118)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060548, Pressure Line, 25 micron (ZX-MF0060548)
- Main Filter Hydraulic Pressure Line Filters