Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FRAM LH11005V, Return Line, 10 micron, Outside-In
Mfr # MF0062386
Zoro # G3053122
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FRAM
- Replaces OEM Part LH11005V
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062386
- Zoro # G3053122
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FRAM |
Replaces OEM Part | LH11005V |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | FRAM |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 2.4 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0832273 replaces OEM LH11005V by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.03in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk (30-465)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H9C)
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In (MF0062449)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171534, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP7L1225MB, Return Line, 40 micron, Outside-In (MF0579393)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95720V, Return Line, 10 micron, Outside-In (MF0062933)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160R010ON, Return Line, 10 micron, Outside-In (MF0064000)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01341, Return Line, 10 micron, Outside-In (MF0062430)
- Main Filter Hydraulic Return Line Filters