Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose
Mfr # MF0617781
Zoro # G2799199
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLUITEK
- Replaces OEM Part P400830S6
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0617781
- Zoro # G2799199
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.78 |
Details
Replaces OEM Brand | FLUITEK |
Replaces OEM Part | P400830S6 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 4.01 |
OD Bottom | 4.01 |
ID Top | 2.02 |
Collapse Pressure | 100 |
Micron Rating | 25 |
OEM Replacement Brand | FLUITEK |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.949 |
Product Media | Cellulose |
Description
Main Filter MF0239131 replaces OEM P400830S6 by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 7.78in OD Top: 4.01in OD Bottom: 4.01in ID Top: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932653Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- GATES XPZ937 Metric V-Belt, 937mm Outside Length, 10mm Top Width, 1 Ribs (XPZ937)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- FOSTER Plug, 1/2" FPT, Steel 4 Series (55-5)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- SOFIMA HYDRAULICS FAM011MNXSB4S Replacement/Interchange Hydraulic Filter (MF0062175)
- Main Filter Hydraulic Filters