Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FLUITEK P390930B7, Pressure Line, 25 micron, Outside-In
Mfr # MF0059457
Zoro # G2799101
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FLUITEK
- Replaces OEM Part P390930B7
- Filter Rating (Microns) 25
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059457
- Zoro # G2799101
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FLUITEK |
Replaces OEM Part | P390930B7 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FLUITEK |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.826 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0239063 replaces OEM P390930B7 by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-6FO)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-301)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- BESTORQ Aftermarket CASE - I H 225532R2 Replacement Belt, 3V425 (3V425)
- MAIN FILTER Hydraulic Filter, replaces WIX 557872, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB10AN, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP3202A06AN, Pressure Line, 5 micron, Outside-In (MF0058928)
- MAIN FILTER Hydraulic Filter, replaces WIX D75A25GAV, Pressure Line, 25 micron, Outside-In (MF0059218)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04276, Pressure Line, 10 micron, Outside-In (MF0059860)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron, Outside-In (MF0059844)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 6 micron (ZX-V4051B6C05)
- Main Filter Hydraulic Pressure Line Filters