Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose
Mfr # MF0502896
Zoro # G2798447
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLUITEK
- Replaces OEM Part P30053B7
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0502896
- Zoro # G2798447
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | FLUITEK |
Replaces OEM Part | P30053B7 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FLUITEK |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0238854 replaces OEM P30053B7 by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Fluid Reservoir Bottle, 2.5 Gallon (MITMVA572)
- CAMPBELL HAUSFELD Pressure Switch (CW208700AV)
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End (FF66)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 55730, 5 micron, Outside-In (MF0594629)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- Main Filter Hydraulic Filtration