Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLUITEK FLK0209844, 25 micron, Inside-Out
Mfr # MF0506997
Zoro # G4025488
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLUITEK
- Replaces OEM Part FLK0209844
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0506997
- Zoro # G4025488
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.15 |
Details
Replaces OEM Brand | FLUITEK |
Replaces OEM Part | FLK0209844 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FLUITEK |
Item | Hydraulic Filter |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0557094 replaces OEM FLK0209844 by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 8.150in OD Top: 2.047in OD Bottom: 1.969in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Cartridge LFP-D-MIDI-5M (LFP-D-MIDI-5M)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K937)
- HESSAIRE Motor, Dayton, For 484X50, 484X59 (B370-8)
- MARCO Air Hose Coupling 2-Lug Male 3/8" NPT Coupling (10ME38)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG140, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10919, 10 micron, Outside-In, Cellulose (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- Main Filter Hydraulic Filters