Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FLUID POWER EXPRESS FA070128, Pressure Line, 3 micron, Outside-In
Mfr # MF0058432
Zoro # G2716556
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FLUID POWER EXPRESS
- Replaces OEM Part FA070128
- Filter Rating (Microns) 3
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058432
- Zoro # G2716556
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FLUID POWER EXPRESS |
Replaces OEM Part | FA070128 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 3 |
OEM Replacement Brand | FLUID POWER EXPRESS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6732 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0414622 replaces OEM FA070128 by FLUID POWER EXPRESS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.22in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-CON Swivel, Air Tool (190012)
- FESTO Compact Cylinder ADNGF-63-30-P-A (ADNGF-63-30-P-A)
- ARO Oil Pump, Max Fluid Pressure 450, Stroke (LM2203A-31-C)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D920T75A, Pressure Line, 75 micron, Outside-In (MF0576117)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD330G03V4, Pressure Line, 3 micron, Outside-In (MF0576321)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270L123A, Pressure Line, 25 micron, Outside-In (MF0545693)
- MAIN FILTER Hydraulic Filter, replaces PARKER 939111Q, Pressure Line, 25 micron, Outside-In (MF0059624)
- Main Filter Hydraulic Filtration