Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FLOW EZY P10114200, Suction Strainer, 60 micron, Outside-In
Mfr # MF0062110
Zoro # G2784587
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FLOW EZY
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062110
- Zoro # G2784587
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 5.47 |
Thread Size | 1.25 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FLOW EZY |
Replaces OEM Part | P10114200 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | NPT |
Collapse Pressure | 15 |
Micron Rating | 60 |
OEM Replacement Brand | FLOW EZY |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3156 |
Product Media | Wire Mesh |
Wire Mesh | Suction Strainer |
Description
Main Filter MF0068869 replaces OEM P10114200 by FLOW EZY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 5.47in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171897, Suction Strainer, 125 micron, Outside-In (MF0062233)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562238, Suction Strainer, 125 micron, Outside-In (MF0423768)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T125, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces WIX F07C125B4T, Suction Strainer, 125 micron, Outside-In (MF0062173)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9224, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562232, Suction Strainer, 149 micron, Outside-In (MF0615059)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- Main Filter Hydraulic Suction Strainer Filters