Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLOW EZY 658108, 3 micron, Outside-In, Cellulose
Mfr # MF0614533
Zoro # G2737440
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLOW EZY
- Filter Rating (Microns) 3
- Filter Media Cellulose
- Flow Direction Outside-In
- Beta Ratio 1 44230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0614533
- Zoro # G2737440
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | FLOW EZY |
Replaces OEM Part | 658108 |
Filter Rating (Microns) | 3 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44230 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | FLOW EZY |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.623 |
Product Media | Cellulose |
Description
Main Filter MF0090763 replaces OEM 658108 by FLOW EZY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 ZZ PRX)
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- Main Filter Hydraulic Filters