Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLOW EZY 658105, 25 micron, Outside-In, Cellulose
Mfr # MF0502896
Zoro # G2737860
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLOW EZY
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0502896
- Zoro # G2737860
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | FLOW EZY |
Replaces OEM Part | 658105 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FLOW EZY |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0090762 replaces OEM 658105 by FLOW EZY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 12 # of Teeth (60JA12)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034)
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ10, 10 micron, Outside-In (MF0578575)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A10ANP01, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST7752, 50 micron, Outside-In, Wire Mesh (MF0066297)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- Main Filter Hydraulic Filtration