Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FLEETRITE HFR87992, Return Line, 25 micron, Inside-Out
Mfr # MF0063425
Zoro # G2839397
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FLEETRITE
- Replaces OEM Part HFR87992
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063425
- Zoro # G2839397
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FLEETRITE |
Replaces OEM Part | HFR87992 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 0.33 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FLEETRITE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0594646 replaces OEM HFR87992 by FLEETRITE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Quick Coupling, Aluminum, 1" OD Hose (QAL 1" OD)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1/2 in ID x 1.124 in OD x 1/4 in W, Nitrile Lip (5068)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF2L53MV, Return Line, 3 micron, Outside-In (MF0062293)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY8501620PV3, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312680, Return Line, 80 micron, Outside-In (MF0430210)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron, Outside-In (MF0062856)
- MAIN FILTER Hydraulic Filter, replaces HAULOTTE 2427010410, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8948MPG, Return Line, 10 micron, Outside-In (MF0062309)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936701Q, Return Line, 25 micron (ZX-936701Q)
- Main Filter Hydraulic Return Line Filters