Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD ST1518, Pressure Line, 3 micron, Outside-In
Mfr # MF0060865
Zoro # G8849078
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FLEETGUARD
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060865
- Zoro # G8849078
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.7 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | ST1518 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Glass |
Description
Main Filter MF0694182 replaces OEM ST1518 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 3.7in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- MAIN FILTER Hydraulic Filter, replaces IKRON 477675, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces ARGO P3083301, Pressure Line, 10 micron, Outside-In (MF0059960)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260880, Pressure Line, 25 micron, Outside-In (MF0060281)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 370L122A, Pressure Line, 10 micron, Outside-In (MF0509302)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260881, Pressure Line, 25 micron, Outside-In (MF0060421)
- Main Filter Hydraulic Pressure Line Filters