Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF7749, Suction, 74 micron, Outside-In
Mfr # MF0065821
Zoro # G9006438
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF7749
- Filter Rating (Microns) 74
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065821
- Zoro # G9006438
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 3.23 |
Details
Filter Style | Suction |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF7749 |
Filter Rating (Microns) | 74 |
Flow Direction | Outside-In |
Beta Ratio 1 | 3/74 |
Seal Type | Guarnital |
OD Top | 3.33 |
OD Bottom | 3.31 |
ID Top | 1.61 |
ID Bottom | 2.01 |
Collapse Pressure | 51 |
Micron Rating | 74 |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Wire Mesh |
Description
Main Filter MF0308941 replaces OEM HF7749 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Seal Type: Guarnital Height: 3.228in OD Top: 3.327in OD Bottom: 3.327in ID Top: 1.614in ID_Bottom: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.75" OD (944B)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S59, Suction, 25 micron (ZX-S59)
- Main Filter Hydraulic Suction Filters