Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In
Mfr # MF0594578
Zoro # G9132955
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF7301
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0594578
- Zoro # G9132955
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF7301 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 150 |
Micron Rating | 5 |
OEM Replacement Brand | FLEETGUARD |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.708 |
Product Media | Glass |
Description
Main Filter MF0308749 replaces OEM HF7301 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D202)
- FAFNIR Ball Bearings, #303KDD (303KDD)
- DUPONT Dry Film Aerosol Lubricant (DNS614101)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces TCM 214A752081, 10 micron, Inside-Out, Cellulose (MF0066230)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- HY-PRO HY-PRO HP13NL56MB Replacement/Interchange Hydraulic Filter (MF0058602)
- Main Filter Hydraulic Filters