Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In
Mfr # MF0589254
Zoro # G9156719
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF35337
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0589254
- Zoro # G9156719
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 15.67 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF35337 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Top | 2.69 |
ID Bottom | 2.69 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 5.05 |
Product Media | Glass |
Description
Main Filter MF0585679 replaces OEM HF35337 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.67in OD Top: 4.49in OD Bottom: 4.49in ID Top: 2.69in ID_Bottom: 2.69inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON 6260450 6260450 HOSE CLA MP 5/16 TO 5/8 SS (6260450#4)
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- ZORO SELECT Clamp, Hose End (3LX82)
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In (MF0064357)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02009, Return Line, 10 micron, Outside-In (MF0063225)
- MAIN FILTER Hydraulic Filter, replaces WIX R93D20EB, Return Line, 25 micron, Outside-In (MF0065380)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23000, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron, Outside-In (MF0062856)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924740, Return Line, 40 micron, Inside-Out (MF0427020)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN3HC, Return Line, 10 micron, Outside-In (MF0064287)
- Main Filter Hydraulic Filtration