Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF28974, Return Line, 5 micron, Outside-In
Mfr # MF0062708
Zoro # G8911387
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FLEETGUARD
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 44232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062708
- Zoro # G8911387
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 14.45 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF28974 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44232 |
Seal Type | Buna |
OD Top | 5.99 |
OD Bottom | 5.99 |
ID Top | 3.5 |
ID Bottom | 3.5 |
Collapse Pressure | 58 |
Micron Rating | 5 |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 16 |
Product Media | Cellulose |
Description
Main Filter MF0307720 replaces OEM HF28974 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 14.48in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 38 # of Teeth (40BS38 X 1)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 318984, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03128, Return Line, 5 micron, Outside-In (MF0062688)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R005BN4HC, Return Line, 5 micron, Outside-In (MF0064536)
- MAIN FILTER Hydraulic Filter, replaces FBN FXRB1M10A, Return Line, 10 micron, Outside-In (MF0062368)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY165920PV3, Return Line, 20 micron, Outside-In (MF0428988)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263682, Return Line, 10 micron, Outside-In (MF0504758)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- Main Filter Hydraulic Filtration