Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In
Mfr # MF0065999
Zoro # G9054598
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF28811
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065999
- Zoro # G9054598
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF28811 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.96 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | FLEETGUARD |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.672 |
Product Media | Glass |
Description
Main Filter MF0307655 replaces OEM HF28811 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.26in OD Top: 2.09in OD Bottom: 2.09in ID Top: 0.96inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 1213K C3, Self Aligning Ball Bearings (1213K C3)
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- DIXON Air King MNPT End Iron, 1/2" (AM2)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT526, 125 micron, Outside-In (MF0066340)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- Main Filter Hydraulic Filtration