Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FLEETGUARD HF28794, Suction, 10 micron, Inside-Out
Mfr # MF0065924
Zoro # G9006815
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF28794
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065924
- Zoro # G9006815
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.93 |
Details
Filter Style | Suction |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF28794 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Cellulose |
Description
Main Filter MF0307644 replaces OEM HF28794 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (62P104551)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (1TMW7BG)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P25A, Suction, 25 micron (ZX-CSG50P25A)
- Main Filter Hydraulic Filtration