Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FINN FILTER FFKPVL1700110ABS, 10 micron, Outside-In, Glass
Mfr # MF0065983
Zoro # G2891179
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FINN FILTER
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065983
- Zoro # G2891179
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.88 |
Details
Replaces OEM Brand | FINN FILTER |
Replaces OEM Part | FFKPVL1700110ABS |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | FINN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0585550 replaces OEM FFKPVL1700110ABS by FINN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 4.88in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX54 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (6L240)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB C3/EM)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- Main Filter Hydraulic Filters