Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FINN FILTER FC1260F025XS, 25 micron, Inside-Out, Glass
Mfr # MF0065978
Zoro # G2891696
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FINN FILTER
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065978
- Zoro # G2891696
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.24 |
Details
Replaces OEM Brand | FINN FILTER |
Replaces OEM Part | FC1260F025XS |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.83 |
OD Bottom | 2.83 |
ID Top | 0.33 |
ID Bottom | 1.77 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FINN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.303 |
Product Media | Glass |
Description
Main Filter MF0585547 replaces OEM FC1260F025XS by FINN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 10.24in OD Top: 2.83in OD Bottom: 2.83in ID Top: 0.33in ID_Bottom: 1.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHSNSUMER PRODUCTS 4OZ Bott Honing Fluid (HON1)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX LONG 2.49" (6801-LL-06-08)
- WESTWARD Digital Oil Control Gun, 0.001 Units (33RL88)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE40903, 3 micron, Outside-In (MF0592798)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 853531105, 10 micron, Outside-In, Cellulose (MF0502897)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- Main Filter Hydraulic Filtration