Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTREC WP465, 10 micron, Outside-In
Mfr # MF0066218
Zoro # G9087814
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WP465
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066218
- Zoro # G9087814
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.35 |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WP465 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 6.89 |
OD Bottom | 6.89 |
ID Bottom | 3.19 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | FILTREC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0066218 replaces OEM WP465 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.35in OD Top: 6.89in OD Bottom: 6.89in ID_Bottom: 3.19inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L860 V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (5L860)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- INGERSOLL-RAND Pressure Switch, 135 to 175 psi (23474588)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- HY-PRO HY-PRO HPMX2L510M Replacement/Interchange Hydraulic Filter (MF0059250)
- Main Filter Hydraulic Filtration